!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EPOXY ANCHOR, MIXING NOZZLE, ADHESIVE ANCHORS, 3/8 TO 1¼ IN COMPATIBLE ANCHOR SIZE

EPOXY ANCHOR, MIXING NOZZLE, ADHESIVE ANCHORS, 3/8 TO 1¼ IN COMPATIBLE ANCHOR SIZE

DEWALT ENGINEERED BY POWERS

EPOXY ANCHOR, MIXING NOZZLE, ADHESIVE ANCHORS, 3/8 TO 1¼ IN COMPATIBLE ANCHOR SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ANCHOR, MIXING NOZZLE, ADHESIVE ANCHORS, 3/8 TO 1¼ IN COMPATIBLE ANCHOR SIZE

EPOXY ANCHOR, MIXING NOZZLE, ADHESIVE ANCHORS, 3/8 TO 1¼ IN COMPATIBLE ANCHOR SIZE

DEWALT ENGINEERED BY POWERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RWL08321SD-PWR
  • Mfr. Model # 08321SD-PWR
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.52 lbs

Product Details

This epoxy anchor includes a mixing nozzle. It meets the standards for ICC-ES ESR-3298, AASHTO M235, ACI 318, ACI 355.4/ASTM E488, ASTM C881/C882, ICC-ES AC308, NSF/ANSI/CAN 372 industry standards. This epoxy anchor is designed for use with concrete.

Technical Specs

  • Item Epoxy Anchor
  • Compatible Material Concrete
  • Container Type Dual-Cartridge
  • Mixing Ratio 1:1
  • Maximum Performance Temperature 110 Degrees F
  • Resin Type Epoxy
  • ICC Approved for Un-Cracked Concrete Yes
  • Series Pure110+
  • Compatible Anchor Type Adhesive Anchors
  • Container Size 20.5 fl oz
  • Includes Mixing Nozzle
  • Minimum Performance Temperature 50 Degrees F
  • Compatible Anchor Size 3/8 in to 1 1/4 in
  • ICC Approved for Cracked Concrete Yes
  • Industry Standards ICC-ES ESR-3298, AASHTO M235, ACI 318, ACI 355.4/ASTM E488, ASTM C881/C882, ICC-ES AC308, NSF/ANSI/CAN 372

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list