!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANCHOR DROP-IN 1/2X2 DIA. 5/8IN

ANCHOR DROP-IN 1/2X2 DIA. 5/8IN

ITW BUILDEX

ANCHOR DROP-IN 1/2X2 DIA. 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ANCHOR DROP-IN 1/2X2 DIA. 5/8IN

ANCHOR DROP-IN 1/2X2 DIA. 5/8IN

ITW BUILDEX

Clearance Price :
$1.74 / EACH

Your Price : $3.47 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLXRM12
  • Mfr. Model # RM12
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1154
  • Shipping Weight 0.12 lbs

Product Details

Drop-In shell type anchors feature an internally threaded, all-steel shell with expansion cone insert and flush embedment lip. Anchors are manufactured from plated carbon steel.

Technical Specs

  • Item Drop-In Anchor
  • Overall Length 2 in
  • Thread Depth 0.75 in
  • Material Steel
  • Flange Style Flush
  • Minimum Hole Depth 2 in
  • Maximum Ultimate Shear Strength 4,580 lb
  • Maximum Ultimate Tension Strength 8,300 lb
  • Bolt or Rod Size 1/2 in
  • Industry Standards FM Approved, UL Listed
  • Material Quality Standards A-A-55614
  • Anchor Diameter 5/8 in
  • Thread Size 1/2"-13
  • Thread Type Coarse
  • Finish Zinc Plated
  • Drill Bit Size 5/8 in
  • Ultimate Shear Strength (4,000 psi Concrete) 4,580 lb
  • Ultimate Tension Strength (4,000 psi Concrete) 5,840 lb
  • System of Measurement Inch
  • Compatible Material Concrete
  • Installation Method Drop-In Anchor Setting Tool
  • Series Multi-Set II

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list