!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANALOG PANEL MT THERMOMETER,200 TO

ANALOG PANEL MT THERMOMETER,200 TO

APPROVED VENDOR

ANALOG PANEL MT THERMOMETER,200 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ANALOG PANEL MT THERMOMETER,200 TO

ANALOG PANEL MT THERMOMETER,200 TO

APPROVED VENDOR

Clearance Price :
$93.93 / EACH

Your Price : $125.24 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF12U648
  • Mfr. Model # 12U648
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Analog Panel Mount Thermometer
  • Thermometer Type Remote Reading
  • Temperature Range 200 Degrees to 450 Degrees F
  • Dial Diameter 4.5 in
  • Cable Length 5 ft
  • Probe Diameter 0.4 in
  • Process Connection 1/2 in MNPT with 5 ft Cable
  • Includes NIST-Traceable Certificate No
  • Construction Aluminium Housing with Glass Lens
  • Probe Built 0.4 in dia x 2 in L Copper Probe
  • Minimum Temperature °F 200 Degrees F
  • Thread Size 1/2 in
  • Thread Gender Male
  • Mounting Hole Diameter 0.2 in
  • Scale Type Dial
  • Scale Fahrenheit
  • Temperature Graduations 2 Degrees F
  • Flange Outside Diameter 6 in
  • Probe Length 2 in
  • Sensor Technology Vapor-Actuated
  • Mounting Style Front Flange
  • Lens Material Glass
  • NSF Rated No
  • Accuracy +/-1 Degrees F Scale Division
  • Maximum Temperature °F 450 Degrees F
  • Thread Type NPT
  • Housing Material Aluminium
  • Probe Material Copper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list