!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANALOG MULTIMETER,60 HZ,1200 V,4.2 IN H

ANALOG MULTIMETER,60 HZ,1200 V,4.2 IN H

TRIPLETT

ANALOG MULTIMETER,60 HZ,1200 V,4.2 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANALOG MULTIMETER,60 HZ,1200 V,4.2 IN H

ANALOG MULTIMETER,60 HZ,1200 V,4.2 IN H

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $272.67 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEW3022
  • Mfr. Model # 3022
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Analog Multimeter
  • Basic DC Current Accuracy +/-3.00% FS
  • Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance
  • Basic DC Voltage Accuracy +/-3.00% FS
  • Maximum AC Voltage Measurement 1200V AC
  • Minimum DC Current Measurement 0.6 mA
  • Calibration Certificate Included No
  • Special Features 18 Ranges and Functions, Drop Resistant High Impact Case, Fused Resistance Range
  • AC Voltage Measurement Resolution 1V
  • Batteries Included Yes
  • DC Current Measurement Resolution 0.6mA
  • Includes 1.5V N Battery, 12V A23 Battery, 79-153 Test Leads, Alligator Clips
  • Maximum Resistance Measurement 20 megaohm
  • Minimum Operating Temperature 0 Degrees C
  • Minimum Storage Temperature 0 Degrees C
  • Movement Pivot and Jewel
  • Overall Width 2.7 in
  • Resistance Measurement Resolution 1 ohm
  • Resistance Measurement Accuracy +/-3.00%
  • AC Frequency Response 60 Hz
  • Basic AC Voltage Accuracy +/-4.00% FS
  • Minimum AC Voltage Measurement 1 V
  • Minimum DC Voltage Measurement 1 V
  • Maximum DC Current Measurement 600 mA
  • Sensitivity 5K ohm/V AC, 20K ohm/V DC
  • Battery Voltage 1.5V and 12V DC
  • Audible Continuity No
  • Battery Size N and A23
  • DC Voltage Measurement Resolution 1V
  • Manufacturers Warranty Length 3 yr
  • Maximum Storage Temperature 50 Degrees C
  • Minimum Resistance Measurement 1 ohm
  • Mirrored Scale No
  • Overall Height 4.2 in
  • Overload Protector Yes
  • Standards CE,ROHS

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list