!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANALOG MULTIMETER,1000V,10A,20M OHM

ANALOG MULTIMETER,1000V,10A,20M OHM

SIMPSON ELECTRIC

ANALOG MULTIMETER,1000V,10A,20M OHM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANALOG MULTIMETER,1000V,10A,20M OHM

ANALOG MULTIMETER,1000V,10A,20M OHM

SIMPSON ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $869.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1A587
  • Mfr. Model # 1A587
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 153
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item Analog Multimeter
  • Resistance Measurement Accuracy Rx1 2.5 Degrees of Arc, Rx100 2.0 Degrees of Arc, Rx10000 2.0 Degrees of Arc
  • AC Frequency Response 100 KHz
  • Basic AC Voltage Accuracy +/-3.00%
  • Minimum AC Voltage Measurement 2.5 V
  • Minimum DC Voltage Measurement 250 V
  • Minimum DC Current Measurement 50 uA
  • Calibration Certificate Included No
  • Special Features Large Tri-Colored Dial with Mirrored Scale to Prevent Parallax Error, Rugged Phenolic Case with Reinforced Walls for Maximum Durability, Shock Resistance, Two Knobs Control the Selection of Functions and Ranges
  • Audible Continuity No
  • Battery Size 9V: D
  • Maximum Resistance Measurement 20 megaohm
  • Minimum Resistance Measurement 0 microohm
  • Mirrored Scale Yes
  • Overall Height 7 in
  • Basic AC Current Accuracy +/-3.00%
  • Basic DC Current Accuracy +/-1.50%
  • Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance
  • Basic DC Voltage Accuracy +/-2.00%
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Maximum DC Current Measurement 10 A
  • Sensitivity 5K Ohms/VAC, 20K Ohms/VDC
  • Battery Voltage 1.5V DC: 9V DC
  • Batteries Included Yes
  • Includes Test Leads, Batteries and Instructions
  • Maximum Sound Level Measurement 50 dB
  • Minimum Sound Level Measurement -20 dB
  • Movement Shock Resistant, Taut Band
  • Overall Width 5.5 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list