!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANAEROBIC GASKET MAKER, 510, 1.69 FL OZ, TUBE, PINK, FOR RIGID ASSEMBLIES

ANAEROBIC GASKET MAKER, 510, 1.69 FL OZ, TUBE, PINK, FOR RIGID ASSEMBLIES

LOCTITE

ANAEROBIC GASKET MAKER, 510, 1.69 FL OZ, TUBE, PINK, FOR RIGID ASSEMBLIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANAEROBIC GASKET MAKER, 510, 1.69 FL OZ, TUBE, PINK, FOR RIGID ASSEMBLIES

ANAEROBIC GASKET MAKER, 510, 1.69 FL OZ, TUBE, PINK, FOR RIGID ASSEMBLIES

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.42 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT135474R
  • Mfr. Model # 135474
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1255
  • Shipping Weight 0.15 lbs

Product Details

This 510 anaerobic gasket maker is pink and comes in a 1.69 fluid ounce tube. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This anaerobic gasket maker has a working time of 25 minutes.

Technical Specs

  • Item 510 Anaerobic Gasket Maker
  • Container Size 1.69 fl oz
  • Full Cure Time 4 hr
  • Maximum Operating Temperature 400 Degrees F
  • Series 510
  • Product Form Gel
  • Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Chemical Base Dimethacrylate Ester
  • Maximum Viscosity 750,000 cP
  • Sealant Type Gasket Sealant
  • Specific Sealing Application Rigid Assemblies
  • Colour Pink
  • Container Type Tube
  • Cure Type Anaerobic
  • Minimum Operating Temperature -65 Degrees F
  • Working Time 25 min
  • For Material Type Metal
  • VOC Content 8.47 g/L
  • Flash Point 199.4 Degrees F
  • Minimum Viscosity 40,000 cP
  • Specific Gravity 1.17
  • Storage Requirements 8 Degrees to 21 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list