!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANAEROBIC GASKET MAKER, 5127, 10.14 FL OZ, CARTRIDGE, BLUE, FOR FLEX ASSEMBLIES

ANAEROBIC GASKET MAKER, 5127, 10.14 FL OZ, CARTRIDGE, BLUE, FOR FLEX ASSEMBLIES

LOCTITE

ANAEROBIC GASKET MAKER, 5127, 10.14 FL OZ, CARTRIDGE, BLUE, FOR FLEX ASSEMBLIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANAEROBIC GASKET MAKER, 5127, 10.14 FL OZ, CARTRIDGE, BLUE, FOR FLEX ASSEMBLIES

ANAEROBIC GASKET MAKER, 5127, 10.14 FL OZ, CARTRIDGE, BLUE, FOR FLEX ASSEMBLIES

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.78 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT229501R
  • Mfr. Model # 229501
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This 5127 anaerobic gasket maker is blue and comes in a 10.14 fluid ounce cartridge. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This anaerobic gasket maker has a working time of one hour.

Technical Specs

  • Item Anaerobic Gasket Maker
  • Container Size 10.14 fl oz
  • Full Cure Time 1 day
  • Maximum Operating Temperature 300 Degrees F
  • Series 5127
  • Product Form Gel
  • Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Chemical Base Methacrylate Ester
  • Maximum Viscosity 575,000 cP
  • Sealant Type Gasket Sealant
  • Specific Sealing Application Flexible Assemblies
  • Colour Blue
  • Container Type Cartridge
  • Cure Type Anaerobic
  • Minimum Operating Temperature -65 Degrees F
  • Working Time 1 hr
  • For Material Type Metal
  • VOC Content 89.6 g/L
  • Flash Point 199.4 Degrees F
  • Minimum Viscosity 65,000 cP
  • Specific Gravity 1.09
  • Storage Requirements 8 Degrees to 21 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list