!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL PLIER STYLE HANDPIECE, PLIER, BLOCK TIP, ½ IN OPENING BETWEEN TIPS

INDUSTRIAL PLIER STYLE HANDPIECE, PLIER, BLOCK TIP, ½ IN OPENING BETWEEN TIPS

AMERICAN BEAUTY

INDUSTRIAL PLIER STYLE HANDPIECE, PLIER, BLOCK TIP, ½ IN OPENING BETWEEN TIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL PLIER STYLE HANDPIECE, PLIER, BLOCK TIP, ½ IN OPENING BETWEEN TIPS

INDUSTRIAL PLIER STYLE HANDPIECE, PLIER, BLOCK TIP, ½ IN OPENING BETWEEN TIPS

AMERICAN BEAUTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $768.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZHD3
  • Mfr. Model # 105358
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

This industrial plier style handpiece features carbon block electrodes and includes two tips, heating element, and stand. In addition, it is designed for applications including soldering. It meets the standards for CE certified, IEC 60335-1 Ed. 5.1 2013-12, RoHS compliant, WEEE compliant.

Technical Specs

  • Item Industrial Plier Style Handpiece
  • Compatible Station 105C1
  • Tip Type Block
  • Opening Between Tips 1/2 in
  • Application Soldering
  • Features Carbon Block Electrodes
  • Number of Tips Included 2
  • Standards CE Certified, IEC 60335-1 Ed. 5.1 2013-12, RoHS Compliant, WEEE Compliant
  • Tip Outside Diameter 1 in
  • Tool Length 7 in
  • Product Type Resistance Soldering Handpiece
  • Handle Style Plier
  • Tip Width 0.25 in
  • Handpiece Connection Type Ring Terminal Connectors
  • Cord Length 4 ft
  • Includes Heating Element Yes
  • Operating Voltage 110 to 120V AC
  • Tip Manufacturer Model Number 105159
  • Tool Height 3 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list