!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDERING IRON TIP CLEANER, 4 IN WIDTH X 4.125 IN D X 4 IN H, 4 G, YELLOW

SOLDERING IRON TIP CLEANER, 4 IN WIDTH X 4.125 IN D X 4 IN H, 4 G, YELLOW

AMERICAN BEAUTY

SOLDERING IRON TIP CLEANER, 4 IN WIDTH X 4.125 IN D X 4 IN H, 4 G, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDERING IRON TIP CLEANER, 4 IN WIDTH X 4.125 IN D X 4 IN H, 4 G, YELLOW

SOLDERING IRON TIP CLEANER, 4 IN WIDTH X 4.125 IN D X 4 IN H, 4 G, YELLOW

AMERICAN BEAUTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19YP60
  • Mfr. Model # 481
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This soldering iron tip cleaner is made of cellulose. It features design separates contaminants from cleaning zone, sponges are free from containments and resistant to fraying and includes tray. In addition, it is designed for applications including tip cleaning. Plus, it is for use with American Beauty 481S. It has an overall width of four inches, and an overall height of four inches.

Technical Specs

  • Item Soldering Iron Tip Cleaner
  • Overall Height 4 in
  • Container Capacity 4 g
  • Features Design Separates Contaminants From Cleaning Zone, Sponges are Free From Containments and Resistant to Fraying
  • Material Cellulose
  • For Use With American Beauty 481S
  • Overall Width 4 in
  • Application Tip Cleaning
  • Includes Tray
  • Product Type Well-Style Tip Cleaning Sponge

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list