!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDER POT, 320 W, 1 POUND CAPACITY, 850 ° F

SOLDER POT, 320 W, 1 POUND CAPACITY, 850 ° F

AMERICAN BEAUTY

SOLDER POT, 320 W, 1 POUND CAPACITY, 850 °  F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDER POT, 320 W, 1 POUND CAPACITY, 850 ° F

SOLDER POT, 320 W, 1 POUND CAPACITY, 850 ° F

AMERICAN BEAUTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $615.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZHE9
  • Mfr. Model # 300
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Product Details

This solder pot features cartridge heating elements inserted directly into the crucible, grey cast iron crucible is chemically stable, internal removable dross skimmer, and more. In addition, it is designed for applications including dip soldering, tinning. It has an overall depth of six inches, an overall width of 6½ inches, and an overall height of 4½ inches. It meets the standards for RoHS, WEEE.

Technical Specs

  • Item Solder Pot
  • Pot Capacity 1 lb
  • Crucible Shape Round
  • Operating Voltage 120 V
  • Operating Temperature (Maximum) 850 Degrees F
  • Bar Capacity 1 Bar CS-PBF4, 3 Bars CS-PB50-3
  • Display Units of Measure Celsius, Fahrenheit
  • Overall Depth 6 in
  • Overall Width 6.5 in
  • Temperature Adjustment Adjustable Temperature Setting
  • Power Consumption 320 W
  • Pot Interior Dimensions 2 1/4 in ID x 1 1/2 in H
  • Display Type Analog
  • Operating Temperature (Minimum) 350 Degrees F
  • Application Dip Soldering, Tinning
  • Crucible Material Grey Cast Iron
  • Features Cartridge Heating Elements Inserted Directly into the Crucible, Grey Cast Iron Crucible is Chemically Stable, Internal Removable Dross Skimmer, Resistant to the Corrosive Nature of Lead-Free Solders, Suitable For Lead-Free Operation
  • Overall Height 4.5 in
  • Standards RoHS, WEEE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list