!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDERING IRON, 250 W, 1,100 ° F, DIAMOND TIP, 0.07 IN TIP W, 5/8 IN

SOLDERING IRON, 250 W, 1,100 ° F, DIAMOND TIP, 0.07 IN TIP W, 5/8 IN

AMERICAN BEAUTY

SOLDERING IRON, 250 W, 1,100 ° F, DIAMOND TIP, 0.07 IN TIP W, 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDERING IRON, 250 W, 1,100 ° F, DIAMOND TIP, 0.07 IN TIP W, 5/8 IN

SOLDERING IRON, 250 W, 1,100 ° F, DIAMOND TIP, 0.07 IN TIP W, 5/8 IN

AMERICAN BEAUTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $442.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZGV1
  • Mfr. Model # 3158X-250
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

This 3158 soldering iron features modular construction, ni-chrome compression wound heating elements, paragon iron-clad lead-free soldering iron tips and includes one tip, heating element, and stand. In addition, it is designed for applications including fabrication, melting, repairing, soldering. It meets the standards for CE, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS, WEEE.

Technical Specs

  • Item Soldering Iron
  • Power Consumption (Maximum) 250 W
  • Operating Temperature (Maximum) 1,100 Degrees F
  • Tip Width 0.07 in
  • Temperature Adjustment Fixed
  • ESD Safe No
  • Series 3158
  • Includes Stand
  • Number of Tips Included 1
  • Compatible Tip Series 44
  • Handle Style Hardwood
  • Tip Manufacturer Model Number 44D
  • Tip Connection Type Plug
  • Tip Thickness 0.075 in
  • Compatible Station V3700 (5ZHA6)
  • Tool Length 14 1/2 in
  • Tip Type Diamond
  • Time to Maximum Temperature 5 min
  • Operating Voltage 110 to 120V AC
  • Plug Type Three Prong
  • Product Type Soldering Iron
  • Includes Heating Element Yes
  • Application Fabrication, Melting, Repairing, Soldering
  • Features Modular Construction, Ni-Chrome Compression Wound Heating Elements, Paragon Iron-Clad Lead-Free Soldering Iron Tips
  • Handpiece Connection Type Plug
  • Standards CE, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS, WEEE
  • Tip Outside Diameter 0.625 in
  • Tool Height 2.25 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list