!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDERING IRON TIP CLEANER, 1.5 IN WIDTH X 4 IN D X 2.75 IN H, 8 G, GOLD

SOLDERING IRON TIP CLEANER, 1.5 IN WIDTH X 4 IN D X 2.75 IN H, 8 G, GOLD

AMERICAN BEAUTY

SOLDERING IRON TIP CLEANER, 1.5 IN WIDTH X 4 IN D X 2.75 IN H, 8 G, GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDERING IRON TIP CLEANER, 1.5 IN WIDTH X 4 IN D X 2.75 IN H, 8 G, GOLD

SOLDERING IRON TIP CLEANER, 1.5 IN WIDTH X 4 IN D X 2.75 IN H, 8 G, GOLD

AMERICAN BEAUTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19YP76
  • Mfr. Model # CS-BS2
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This soldering iron tip cleaner is made of brass. It includes case. In addition, it is designed for applications including for cleaning contaminants off of soldering iron tips. Plus, it is for use with American Beauty PSK150. It has an overall depth of four inches, an overall width of 1½ inches, and an overall height of 2¾ inches.

Technical Specs

  • Item Soldering Iron Tip Cleaner
  • Overall Depth 4 in
  • Overall Width 1.5 in
  • Application For Cleaning Contaminants Off of Soldering Iron Tips
  • Material Brass
  • For Use With American Beauty PSK150
  • Overall Height 2.75 in
  • Container Capacity 8 g
  • Includes Case
  • Product Type Sponge Tip Cleaner

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list