!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALUMINIZED GLOVES, UNIVERSAL, RAYON, 395 ° F MAX, GAUNTLET CUFF

ALUMINIZED GLOVES, UNIVERSAL, RAYON, 395 ° F MAX, GAUNTLET CUFF

NATIONAL SAFETY APPAREL

ALUMINIZED GLOVES, UNIVERSAL, RAYON, 395 ° F MAX, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINIZED GLOVES, UNIVERSAL, RAYON, 395 ° F MAX, GAUNTLET CUFF

ALUMINIZED GLOVES, UNIVERSAL, RAYON, 395 ° F MAX, GAUNTLET CUFF

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.92 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PWH3
  • Mfr. Model # G51MLLW00214
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Product Details

These silver/green National Safety Apparel aluminized gloves are made with Rayon, cotton/wool. In addition, they have Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level 1. They have a gauntlet cuff.

Technical Specs

  • Item Aluminized Glove
  • ANSI/ISEA Cut Level 1
  • Cuff Style Gauntlet
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton/Wool
  • Glove Style Knit
  • Hazard Type Heat-Resistant
  • Palm Material Cowhide
  • Standards ANSI/ISEA 105
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level Not Tested
  • Aluminized Material Rayon
  • Glove Construction Cut and Sewn
  • Glove Length 14 in
  • Glove Size Universal
  • Hand Protection Style Glove
  • Max. Temp. 395 Degrees F
  • Silicone-Free No
  • Stitching Material Kevlar(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list