!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALUMINIZED COAT, 2XL, CARBON KEVLAR, 45 IN L, VENTED BACK/UNDERARMS

ALUMINIZED COAT, 2XL, CARBON KEVLAR, 45 IN L, VENTED BACK/UNDERARMS

NATIONAL SAFETY APPAREL

ALUMINIZED COAT, 2XL, CARBON KEVLAR, 45 IN L, VENTED BACK/UNDERARMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINIZED COAT, 2XL, CARBON KEVLAR, 45 IN L, VENTED BACK/UNDERARMS

ALUMINIZED COAT, 2XL, CARBON KEVLAR, 45 IN L, VENTED BACK/UNDERARMS

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,467.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2YRK4
  • Mfr. Model # C22NL2X45
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 937
  • Shipping Weight 3.82 lbs

Product Details

This silver aluminized coat is size XX-large and meets the standards for ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3. It features aluminized vented back, and molten metal splash hazards, covered snap front closure, increased protection from radiant heat, sparks, split sleeves with snaps for easy fastening, underarm eyelets, leather pull tabs, plus a vented back and vented underarms.

Technical Specs

  • ItemAluminized Coat
  • Breathability FeaturesVented Back, Vented Underarms
  • Collar StyleTurtleneck
  • Cuff StyleOpen
  • Closure TypeSnap
  • FeaturesAluminized Vented Back, and Molten Metal Splash Hazards, Covered Snap Front Closure, Increased Protection from Radiant Heat, Sparks, Split Sleeves with Snaps for Easy Fastening, Under-Arm Eyelets
  • Includes LiningYes
  • Lining MaterialAramid
  • Maximum Waist Size46 in
  • Minimum Chest Size47 in
  • Size2XL
  • EN ISO 11612 Aluminum Splash Level3
  • EN ISO 11612 Radiant Heat Level4
  • Aluminized Material Carbon Kevlar(R)
  • Closure Features Leather Pull Tabs
  • Colour Silver
  • EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4
  • Fabric Weight 19 oz
  • Garment Type Coat
  • Length 45 in
  • Maximum Chest Size 49 in
  • Meets ASTM F955 Pour Test Yes
  • Minimum Waist Size 43 in
  • Standards ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3
  • EN ISO 11612 Iron Splash Level 3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list