ALUMINIZED JACKET, 35 IN L, XXL, SNAPS, 35 IN LENGTH, 19 OZ FABRIC
ALUMINIZED JACKET, 35 IN L, XXL, SNAPS, 35 IN LENGTH, 19 OZ FABRIC
STEEL GRIP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This aluminized jacket is size XX-large. It has a 19-ounce fabric weight, is 35 inches in length, and features a snap closure Aluminized heat-resistant jackets and coats protect against burns caused by sparks, slag, and molten metal. Aluminized coatings reflect radiant heat when working near open flame or extreme temperatures.
Technical Specs
Item Aluminized Coat
Fabric Weight 19 oz
Length 35 in
Closure Type Snap
Garment Type Jacket
Size 2XL
Alternate Products
NATIONAL SAFETY APPAREL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$803.97
/ EACH
Related Products
STEEL GRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.80
/ PAIR
STEEL GRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$479.19
/ EACH
STEEL GRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$553.56
/ EACH