!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL ABSORBENT, ALL PURPOSE, TAN/GREY, BAG 12 KG

INDUSTRIAL ABSORBENT, ALL PURPOSE, TAN/GREY, BAG 12 KG

CAN DRY SUPREME

INDUSTRIAL ABSORBENT, ALL PURPOSE, TAN/GREY, BAG 12 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL ABSORBENT, ALL PURPOSE, TAN/GREY, BAG 12 KG

INDUSTRIAL ABSORBENT, ALL PURPOSE, TAN/GREY, BAG 12 KG

CAN DRY SUPREME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ASOW152
  • Mfr. Model # W152
  • UNSPSC # 47131900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.46 lbs

Product Details

This tan and grey all-purpose industrial absorbent is used to mop up toxic and non-toxic liquids such as oils. Each bag holds 12 kilograms and contains a Diatomaceous Earth composition.

Technical Specs

  • Item Industrial Absorbent
  • Colour Grey, Tan
  • Silica Free No
  • Container Type Bag
  • Volume Absorbed per Pkg. 12.24 L per package
  • Series CAN DRY(R)
  • Deodorizing Yes
  • Disinfecting No
  • Standards N/A
  • Non-Abrasive Yes
  • Weight 12 kg
  • Container Height 5 in
  • Granular Grade 4 - Coarse
  • Fluids Absorbed Acids (Except Hydrofluoric), Aggressive Liquids, Alcohols, All Fuels, All Toxic or Non Toxic Liquids of Any Viscosity, Bio Fluids, Caustics, Foodstuffs, Grease, Oils, Paint, Solvents
  • Specific Liquid Compatibility Acids (Except Hydrofluoric), Aggressive Liquids, Alcohols, All Fuels, All Toxic or Non Toxic Liquids of Any Viscosity, Bio Fluids, Caustics, Foodstuffs, Grease, Oils, Paint, Solvents
  • Composition Detail Diatomaceous Earth, Montmorillonite
  • Specialized Applications Spills, Flooding Clean up, Odour Control etc.
  • Product Type Industrial Absorbent
  • Scent Unscented
  • Neutralizes Absorbs and Neutralizes Most Common Lab and Industrial Caustics
  • Slip Resistant Yes
  • Features Environmentally Friendly
  • Container Depth 13 in
  • Container Length 24 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list