!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALKYD ENAMEL,340 VOC,SAFETY GREEN,DTM,1G

ALKYD ENAMEL,340 VOC,SAFETY GREEN,DTM,1G

RUST-OLEUM

ALKYD ENAMEL,340 VOC,SAFETY GREEN,DTM,1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALKYD ENAMEL,340 VOC,SAFETY GREEN,DTM,1G

ALKYD ENAMEL,340 VOC,SAFETY GREEN,DTM,1G

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM245476
  • Mfr. Model # 245476
  • UNSPSC # 31211501
  • CATALOGUE PAGE # 808
  • Shipping Weight 9.68 lbs

Product Details

High solids modified alkyd designed for interior and exterior surfaces. A low VOC version of the original rust preventative coating, formulated to protect metal surfaces from rust and corrosion.

Technical Specs

  • Item V7400 System 340 VOC DTM Alkyd Enamel
  • Paint Base Type Oil
  • Colour Safety Green
  • Size 1 gal.
  • VOC Content Less Than340 g/L
  • Dry Time 2 - 4 hr.
  • Application Method Brush, Roller, Spray
  • Standards ASTM
  • For Use On Surface Material Metal, Wood
  • Paint Colour Family Greens
  • Finish Gloss
  • Coverage 230 - 425 sq. ft./gal.
  • Dry Time Recoat 24 hr.
  • Min. Application Temp. 32 - 100 Degrees F
  • Features Protects Against Mild Chemicals, Ideal for Moderate to Slightly Severe Industrial Environments, 2 Yr. Rust-proof Guarantee, Maximum Corrosion Protection

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list