!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACK UP ALARM, W/ WIRE LEADS, 12 TO 36 VDC, BLACK, 4 3/16 X 4 3/16 X 3 1/16 X 2 IN, HVY DUTY PLASTIC

BACK UP ALARM, W/ WIRE LEADS, 12 TO 36 VDC, BLACK, 4 3/16 X 4 3/16 X 3 1/16 X 2 IN, HVY DUTY PLASTIC

STAR

BACK UP ALARM, W/ WIRE LEADS, 12 TO 36 VDC, BLACK, 4 3/16 X 4 3/16 X 3 1/16 X 2 IN, HVY DUTY PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACK UP ALARM, W/ WIRE LEADS, 12 TO 36 VDC, BLACK, 4 3/16 X 4 3/16 X 3 1/16 X 2 IN, HVY DUTY PLASTIC

BACK UP ALARM, W/ WIRE LEADS, 12 TO 36 VDC, BLACK, 4 3/16 X 4 3/16 X 3 1/16 X 2 IN, HVY DUTY PLASTIC

STAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STR66-097SS
  • Mfr. Model # 66-097SS
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This lightweight alarm comes in a heavy-duty black plastic housing. It has a beep rate of approximately 60 per minute. It is a compact, rear-facing speaker which prevents damage from power washing. It comes with attached wire leads. The back up alarm is 97 dB and measures 4 3/16 length x 4 3/16 width x 3 1/16 height x 2 inches diameter. It has two hole mounting. Its voltage is 12 to 36 VDC with a current drawn of 0.3 amps. It includes broadband sound warning.

Technical Specs

  • Item Back Up Alarm
  • Colour BLACK
  • Height 3-1/16"
  • Width 4-3/16"
  • Mounting 2 HOLE
  • Current Drawn 0.3 A
  • Sound Level 97 dB
  • Diameter 2"
  • Length 4-3/16"
  • Housing Material Heavy Duty Plastic
  • Voltage 12 - 36 VDC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list