ALARM BACK UP 82-107DB SELF ADJUST
ALARM BACK UP 82-107DB SELF ADJUST
GROTE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Heavy-duty back-up alarm, universal mounting, corrosion resistant body, UL rated, medium-noise surround SAE type A, self adjusting 87-107 dB.
Technical Specs
- Item Back Up Alarm
- Colour Blue
- Length 5"
- Housing Material Nylon
- Rating Type F
- Voltage 12 - 24 V
- Sound Level 82 - 107 dB
- Height 3"
- Width 2.8"
- Mounting Integral
- Standards SAE J994
- Current Drawn 0.6 A
Alternate Products
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$125.82
/ EACH
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.66
/ EACH
-
GROTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.33
/ EACH