!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIRDRILL KEY 3/8IN 22 000 RPM 4 CFM

AIRDRILL KEY 3/8IN 22 000 RPM 4 CFM

SPEEDAIRE

AIRDRILL KEY 3/8IN 22 000 RPM 4 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIRDRILL KEY 3/8IN 22 000 RPM 4 CFM

AIRDRILL KEY 3/8IN 22 000 RPM 4 CFM

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF21AA78
  • Mfr. Model # 21AA78
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 1564
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemDrill
  • Duty RatingGeneral Duty
  • Max. Torque0.5 ft-lb
  • Chuck Size3/8 in
  • Drill Chuck TypeKeyed
  • ReversibleNo
  • Free Speed22,000 RPM
  • Drilling Capacity in Aluminum3/8 in
  • Drilling Capacity in Masonry3/8 in
  • Drilling Capacity in Wood3/8 in
  • Air Inlet1/4 in NPT
  • Air Pressure90 psi
  • Exhaust LocationRear
  • Throttle TypeLever
  • Handle MaterialAluminum
  • Vibration Level4.6 m/sq sec
  • Tool Weight1.7 lb
  • Overall Length7 7/8 in
  • Overall Width2 1/4 in
  • Includes3/8 in Key
  • Power Source Air-Powered
  • Torque Range 0 ft-lb to 0.5 ft-lb
  • Min. Torque 0 ft-lb
  • Chuck Material Metal/Plastic
  • Spindle Thread Size 3/8"-24
  • Variable Speed Yes
  • Number of Speed Settings Continuous
  • Drilling Capacity in Cast Iron 3/8 in
  • Drilling Capacity in Steel 3/8 in
  • Air Consumption 4 cfm
  • Min. Hose Size 3/8 in
  • Horsepower 0.5 hp
  • Noise Level 88 7/10 dB
  • Handle Type Inline
  • Housing Material Aluminum
  • Bearing Design Ball
  • Side to Center 1 5/32 in
  • Overall Height 1 5/8 in
  • Tool Brand Speedaire
  • Body Style - Air Tools Inline
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list