!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIRBAG 8, WITH 25FT DUCTING

AIRBAG 8, WITH 25FT DUCTING

ALLEGRO

AIRBAG 8, WITH 25FT DUCTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIRBAG 8, WITH 25FT DUCTING

AIRBAG 8, WITH 25FT DUCTING

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $933.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO9535-08L
  • Mfr. Model # 9535-08L
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 974
  • Shipping Weight 32.0 lbs

Technical Specs

  • Item With 25 ft. Ducting
  • HP 1/4
  • Material Steel
  • Maximum Flow in Free Air 760 CFM
  • Amps 1.4
  • Length 27"
  • Height 12"
  • Includes 25 ft. Duct
  • Type Axial Blower
  • Duct Dia. 8"
  • Blower/Fan Speed 3,300 RPM
  • Voltage 120 VAC
  • Colour Black, Yellow
  • Width 15"
  • Standards Certified to CSA Standard C22.2, No. 113

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list