!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR TOOL PNEUMATIC LUBRICANT, 1 PT

AIR TOOL PNEUMATIC LUBRICANT, 1 PT

SUPER LUBE

AIR TOOL PNEUMATIC LUBRICANT, 1 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR TOOL PNEUMATIC LUBRICANT, 1 PT

AIR TOOL PNEUMATIC LUBRICANT, 1 PT

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.44 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNCCA12016
  • Mfr. Model # CA12016
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • ItemAir Tool Lubricant
  • SAE Grade80W
  • Container Size16 oz
  • NSF RatingH1 Food Grade
  • Max. Operating Temp.650 Degrees F
  • Flash Point450 Degrees F
  • ColourTranslucent
  • ApplicationAir Impact Tools, Air Line Lubricators, Air Misting and Dripping Applicators, All Oil Lubricated Air Tools, Drills, Grinders, Household Shop Tools, Percussion Tools, Sanders, Screwdrivers
  • For Use WithAir Impact Tools, Air Line Lubricators, Air Misting and Dripping Applicators, Drills, Grinders, Household Shop Tools, Oil Lubricated Air Tools, Percussion Tools, Sanders, Screwdrivers
  • FeaturesWide Temperature Range, Lubricates Pneumatic Equipment's, Prevents Rust and Corrosion, Reduces Friction and Wear, Elimates Ice Buildup and Frost in Air Tools, Gives Worn Tools New Life, Environmentally Friendly, Biodegradable
  • ISO Viscosity Grade 161
  • Base Oil Synthetic
  • Container Type Bottle
  • Min. Operating Temp. -40 Degrees F
  • Viscosity Index 161
  • Pour Point -40 Degrees F
  • Standards NSF Registered, Category Code H1, Kosher Certified
  • Specific Gravity 0.89
  • Food Grade Oil NSF H1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list