!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR TOOL OIL,4OZ BOTTLE,SAE GRADE 10W

AIR TOOL OIL,4OZ BOTTLE,SAE GRADE 10W

INGERSOLL RAND

AIR TOOL OIL,4OZ BOTTLE,SAE GRADE 10W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR TOOL OIL,4OZ BOTTLE,SAE GRADE 10W

AIR TOOL OIL,4OZ BOTTLE,SAE GRADE 10W

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.86 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG10Z4
  • Mfr. Model # 10Z4
  • UNSPSC # 12181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • ItemAir Tool Oil
  • SAE Grade10W
  • Container Size4 oz
  • NSF RatingNot Rated
  • Max. Operating Temp.400 Degrees F
  • Pour Point0 Degrees F
  • Timken OK LoadNot Specified
  • ApplicationFor use with Percussive, Assembly and Impact Wrenches
  • For Use WithAssembly, Impact Wrenches, Percussive
  • ISO Viscosity Grade 95
  • Base Oil Conventional Oil
  • Container Type Bottle
  • Min. Operating Temp. 0 Degrees F
  • Flash Point 380 Degrees F
  • Colour Clear
  • Standards UL Listed, FDA Approved
  • Specific Gravity 0.87
  • Food Grade Oil No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list