!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR RIVNUT TOOL

AIR RIVNUT TOOL

SPEEDAIRE

AIR RIVNUT TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR RIVNUT TOOL

AIR RIVNUT TOOL

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,773.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF3CRH8
  • Mfr. Model # 3CRH8
  • UNSPSC # 27112402
  • CATALOGUE PAGE # 1564
  • Shipping Weight 9.8 lbs

Product Details

Speedaire Air Hammers, For automotive, general maintenance or light construction. Suitable for chipping, general cutting of sheet metal, light vehicle exhaust work, scraping and removal and separation of rivets or joints.

Technical Specs

  • ItemRivet Tool
  • Air Consumption0.27 cfm
  • Air Pressure90 psi
  • Min. Air Pressure70 psi
  • Exhaust LocationSide
  • Tool BrandSpeedaire
  • Pulling Force6,000 lbf
  • Blind Rivet Dia. - Aluminum9/64", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2"
  • Overall Length11 1/4 in
  • Overall Width3 7/8 in
  • Includes Mandrel CollectionNo
  • FeaturesErgonomically Designed, Lightweight, Quick-change Connector for Tie Rod
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT Female
  • Max. Air Pressure 95 psi
  • Min. Hose Size 3/8 in
  • Duty Rating Industrial Duty
  • For Rivet Nut Thread Size #10-24, #10-32, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18
  • Rivet Type Rivet Nut
  • Stroke Length 1/4 in
  • Overall Height 12 1/4 in
  • Housing Material Aluminum
  • Includes (7) Rivet Nuts(#8-32unc,#10-24unc, #10-32unf, 1/4 in -20unc, 5/16 in -18unc, 3/8 in -16unc, 1/2 in -13unc, (2) Spanners, Oil Can and 4mm Hex key
  • Tool Weight 5.1 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list