!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR QUALITY METER

AIR QUALITY METER

REED

AIR QUALITY METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR QUALITY METER

AIR QUALITY METER

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $631.45 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER9905
  • Mfr. Model # R9905
  • UNSPSC # 41103417
  • CATALOGUE PAGE # 197
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Indoor Air Quality Test Kit
  • Temp. Range -4 to 140 Degrees F
  • Humidity Accuracy 10 to 90% RH: +/-3% Less Than10% & Greater Than90% RH: +/-5%
  • Resolution 0.1%, 0.1 Degrees Degrees, CO2 1 ppm
  • Low Battery Indicator Yes
  • Power Source 9V
  • Includes USB Cable, Hard Carrying Case, Batteries
  • Calibration Certificate Included No
  • Carbon Dioxide Concentration 0 to 30,000 ppm
  • Relative Humidity Range 0 to 100%
  • Accuracy 0 to 5000ppm: +/-(75ppm +3% rdg.)5001 to 30,000ppm: +/-(150ppm +5% rdg.)
  • Auto Power Off Yes
  • Sensor Life 2 yr
  • Special Features Calculates time-weighted average (TWA) and short-term exposure limit (STEL), Data hold, Max/Min and Average functions, Easy-to-read backlit LCD display, Low battery indicator and auto shut-off, Low-drift NDIR CO2 sensor for stable and accurate readings, Record up to 32,000 datapoints and keep track with internal time and date stamp, Temperature and relative humidity measurements help determine thermal comfort, Triple LCD display simultaneously monitors carbon dioxide (CO2), temperature and relative humidity, User adjustable audible alarm, User selectable sampling rate from 1 to 60 mins
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list