!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR PURIFIER FILTER, 3/16 IN, CARBON, FOR AERAMAX 290/300/DX9, 4PK

AIR PURIFIER FILTER, 3/16 IN, CARBON, FOR AERAMAX 290/300/DX9, 4PK

FELLOWES AIR PURIFIERS

AIR PURIFIER FILTER, 3/16 IN, CARBON, FOR AERAMAX 290/300/DX9, 4PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR PURIFIER FILTER, 3/16 IN, CARBON, FOR AERAMAX 290/300/DX9, 4PK

AIR PURIFIER FILTER, 3/16 IN, CARBON, FOR AERAMAX 290/300/DX9, 4PK

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.26 / PACKAGE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW9324204
  • Mfr. Model # 9324201
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.835 lbs

Product Details

The carbon filter removes odors and captures large airborne particulates. Compatible with Fellowes(R) AeraMax(TM) 290 /300 / DX95 Air Purifiers. With normal usage, it is recommended that you change your filter every 3 months to keep your air purifier running at peak performance. A filter change indicator on your Fellowes(R) AeraMax(TM) Air Purifier conveniently notifies you when it's time to replace your carbon filter.

Technical Specs

  • Item Air Cleaner Filter
  • Actual Depth 3/16 in
  • Actual Width 12 7/16 in
  • Number of Filters 4
  • Filters Out Odors
  • Includes Frame Frame Included
  • Standards EN1822-2:2009
  • Filter Type Carbon
  • Actual Height 16 1/8 in
  • Compatible Manufacturer Model Number 9286201, 9320801
  • Filter Layer Type Carbon
  • Filter Efficiency Carbon
  • Media Area 17.1 sq ft
  • Product Type Air Cleaner Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list