!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR PURIFIER,12 3/16 IN W,HEPA

AIR PURIFIER,12 3/16 IN W,HEPA

DANBY

AIR PURIFIER,12 3/16 IN W,HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR PURIFIER,12 3/16 IN W,HEPA

AIR PURIFIER,12 3/16 IN W,HEPA

DANBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $523.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDAP290BAW
  • Mfr. Model # DAP290BAW
  • UNSPSC # 25172711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.68 lbs

Technical Specs

  • Item Air Purifier
  • CADR Rating (Dust) 265
  • CADR Rating (Smoke) 285
  • Number of Speeds 4
  • Filter Efficiency 99.97 %
  • Filters Down To 99.97 micron
  • Overall Height 26 3/4 in
  • Standards ETL Listed
  • Housing Colour White
  • AHAM Verified AHAM Verified
  • Control Modes Auto, Sleep, Turbo
  • Energy Star Certified Energy Star Certified
  • Manufacturer Warranty Length 1 yr Limited
  • Power Cord Length 21 ft
  • Wattage 38 W
  • Maximum Coverage Area 450 sq ft
  • CADR Rating (Pollen) 280
  • Air Flow 180 cfm, 280 cfm, 380 cfm, 500 cfm
  • Noise Level 35 dBA, 45 dBA, 50 dBA, 56 dBA
  • Filters Out Dust Particles and Pet Hair, Odors From Pets, Cooking, Smoking
  • Overall Depth 12 3/16 in
  • Overall Width 12 3/16 in
  • Housing Material Plastic
  • Weight 22 lb
  • Amperage 0.5 A
  • Control Type Push Button
  • Filter Change Reminder Filter Change Reminder
  • Mobility Handheld, Portable
  • Primary Filter Type HEPA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list