!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR MTR 4.00HP 128 CFM FACE MNT

AIR MTR 4.00HP 128 CFM FACE MNT

SPEEDAIRE

AIR MTR 4.00HP 128 CFM FACE MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR MTR 4.00HP 128 CFM FACE MNT

AIR MTR 4.00HP 128 CFM FACE MNT

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $407.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR22UX77
  • Mfr. Model # 22UX77
  • UNSPSC # 27131508
  • CATALOGUE PAGE # 1610
  • Shipping Weight 17.52 lbs

Technical Specs

  • Item Motor
  • Running Torque @ Max. Pressure 84.00 in-lbs
  • No Load RPM 3000
  • Shaft Length 1.40"
  • Port Size 1/2" NPT
  • Housing Material Cast Iron
  • RPM @ Max. Torque 300
  • Overall Length 7.40"
  • Overall Height 5.04"
  • HP 4.00
  • Max. Air Flow 128 cfm
  • Shaft Dia. 5/8"
  • Mounting Face
  • Rotation Reversible
  • Finish Gray
  • Max. Air Pressure 100 PSI
  • Overall Width 5.04"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list