!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR IMPACT WRENCH, 1 IN.

AIR IMPACT WRENCH, 1 IN.

CHICAGO PNEUMATIC

AIR IMPACT WRENCH, 1 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH, 1 IN.

AIR IMPACT WRENCH, 1 IN.

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,929.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG42NX04
  • Mfr. Model # CP0611-D28H
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1562
  • Shipping Weight 28.15 lbs

Technical Specs

  • Item Impact Wrench
  • Air Consumption 68 cfm
  • Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Exhaust Location Bottom
  • Breakaway Torque 2,800 ft-lb
  • Free Speed 3,500 RPM
  • Impact Sound Level 110 dB
  • Number of Speed Settings 3
  • Max. Bolt Capacity 1 3/8 in
  • Drive Type Standard
  • Clutch Style 2 Jaw Clutch
  • Vibration Level 18.0 m/sq sec
  • Handle Material Aluminum
  • Handle Type D-Handle
  • Built-In Light No
  • Tool Weight 22.9 lb
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1 in
  • Duty Rating Industrial Duty
  • Fastening Torque 1,800 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 1,020
  • Power to Weight Ratio 122.3 ft-lb/lb
  • Drive Size 1 in Square
  • Retainer Type Through Hole
  • Tool Style Compact
  • Overall Length 14 1/8 in
  • Housing Material Steel
  • Tool Brand Chicago Pneumatic
  • Features 360 Degrees Adjustable D-Type Side Handle, Compact 3-Part Construction & Easy Maintenance, Full Teasing (Inside) Trigger With Durable Reverse, Hole Type Socket Retainer With O-Ring, Operator Comfort And Control Thanks To Perfect Ergonomic Design Even At Very Hig
  • Standards EN ISO 11148-6:2013, ISO-28927-2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list