AIR CHAIN HOIST, YELLOW, CAST IRON, CORROSION-RESISTANT CHAIN, 3 TON MAX LIFTING CAPACITY, HOOK MOUNT, 1 YR WARRANTY
AIR CHAIN HOIST, YELLOW, CAST IRON, CORROSION-RESISTANT CHAIN, 3 TON MAX LIFTING CAPACITY, HOOK MOUNT, 1 YR WARRANTY
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air chain hoist is yellow. It has a one-year warranty and is made out of cast iron. In addition, it has a corrosion-resistant chain. This air chain hoist meets the standards for ASME B30.16.
Technical Specs
Item Air Hoist
Maximum Lifting Capacity 3 ton
Controls Cord
Maximum Air Pressure 90 psi
Maximum Air Consumption 90 cfm
Body Length 576 mm
Body Width 312 mm
Brake Type Fail-Safe Self-Adjusting Disc Brake
Chain Length 50 ft
Included Components Air Filter & Lubricator
Lifting Hook Type Swivel Hook
Lifting Hook Opening Width 1 1/3 in
Minimum Air Pressure 60 psi
Overload Protection Included Yes
Body Finish Yellow paint
Mfr. Warranty Length 1 yr
Standards ASME B30.16
Minimum Lift Speed 18 ft/min
Mount Type Hook
Air Inlet Type NPT
Headroom 21 1/9 in
Maximum Lifting Length 50 ft
Air Inlet Size 1 in
Body Material Cast Iron
Includes Brake Yes
Chain Grade Grade 80
Chain Material Steel
Colour Yellow
Lifting Hook Material Carbon Steel
Minimum Air Consumption 30 cfm
Number of Load Chains 1
Sound Level 82 dBA
Chain Finish Nickel Plated
Resistance Properties Corrosion-Resistance Chain
Maximum Lift Speed 38 ft/min
Country of Origin Japan
(subject to change)