!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOIST, LUBE-FREE, LD CAP 1 TON, 15 FT LIFT/11 FT PUSH BUTTON, 21/39 FPM, YELLOW

AIR HOIST, LUBE-FREE, LD CAP 1 TON, 15 FT LIFT/11 FT PUSH BUTTON, 21/39 FPM, YELLOW

KITO

AIR HOIST, LUBE-FREE, LD CAP 1 TON, 15 FT LIFT/11 FT PUSH BUTTON, 21/39 FPM, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOIST, LUBE-FREE, LD CAP 1 TON, 15 FT LIFT/11 FT PUSH BUTTON, 21/39 FPM, YELLOW

AIR HOIST, LUBE-FREE, LD CAP 1 TON, 15 FT LIFT/11 FT PUSH BUTTON, 21/39 FPM, YELLOW

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,840.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOTCL1000P2-15-11
  • Mfr. Model # TCL1000P2-15-11
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 588
  • Shipping Weight 78.0 lbs

Product Details

This lube-free air hoist features a 15-foot lift, an 11-foot push button hose, and a lift speed of 21/39 feet per minute. This yellow hook-mounted hoist has a one-ton load capacity, a disc brake, 57/64 CFM air consumption, and 90 PSI air pressure. The housing measures 14 13/32 x 9 inches with a 1/2-inch inlet size.

Technical Specs

  • ItemAir Hoist
  • Maximum Lifting Capacity1 ton
  • ControlsPendent
  • Maximum Air Pressure90 psi
  • Maximum Air Consumption75 cfm
  • Body Length14.4 in
  • Body Width9.0 in
  • Brake TypeFail-Safe Self-Adjusting Disc Brake
  • Chain Length15 ft
  • ColourYellow
  • Lifting Hook MaterialCarbon Steel
  • Minimum Air Consumption60 cfm
  • Number of Load Chains2
  • Sound Level83 dBA (When Lifting), 93 dBA (When Lowering)
  • Chain FinishNickel Plated
  • Resistance PropertiesCorrosion-Resistance Chain
  • Maximum Lift Speed39 ft/min
  • Mount Type Hook
  • Air Inlet Type NPT
  • Headroom 18 in
  • Maximum Lifting Length 15 ft
  • Air Inlet Size 3/4 in
  • Body Material Aluminum
  • Includes Brake Yes
  • Chain Grade Grade 80
  • Chain Material Steel
  • Lifting Hook Type Swivel Hook
  • Lifting Hook Opening Width 1 1/9 in
  • Minimum Air Pressure 60 psi
  • Overload Protection Included Yes
  • Body Finish Yellow paint
  • Mfr. Warranty Length 1 yr
  • Standards ASME B30.16
  • Minimum Lift Speed 21 ft/min
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list