AIR HOIST, LUBE-FREE, CORD CONTROL, LD CAP 0.25 TON, 15 FT LIFT, 85/144 FPM, YELLOW
AIR HOIST, LUBE-FREE, CORD CONTROL, LD CAP 0.25 TON, 15 FT LIFT, 85/144 FPM, YELLOW
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lube-free air hoist features cord control, a 15-foot lift, and a lift speed of 85/144 feet per minute. This yellow hook-mounted hoist has a 0.25-ton load capacity, a disc brake, 57/64 CFM air consumption, and 90 PSI air pressure. The housing measures 14 13/32 x 6 39/64 inches with a 1/2-inch inlet size.
Technical Specs
Item Air Hoist
Maximum Lifting Capacity 1/4 ton
Controls Cord
Maximum Air Pressure 90 psi
Maximum Air Consumption 75 cfm
Body Length 14.4 in
Body Width 8.7 in
Brake Type Fail-Safe Self-Adjusting Disc Brake
Chain Length 15 ft
Colour Yellow
Lifting Hook Material Carbon Steel
Minimum Air Consumption 60 cfm
Number of Load Chains 1
Sound Level 83 dBA (When Lifting), 93 dBA (When Lowering)
Chain Finish Nickel Plated
Resistance Properties Corrosion-Resistance Chain
Maximum Lift Speed 144 ft/min
Mount Type Hook
Air Inlet Type NPT
Headroom 16 1/3 in
Maximum Lifting Length 15 ft
Air Inlet Size 3/4 in
Body Material Aluminum
Includes Brake Yes
Chain Grade Grade 80
Chain Material Steel
Lifting Hook Type Swivel Hook
Lifting Hook Opening Width 1 in
Minimum Air Pressure 60 psi
Overload Protection Included Yes
Body Finish Yellow paint
Mfr. Warranty Length 1 yr
Standards ASME B30.16
Minimum Lift Speed 85 ft/min
Country of Origin Japan
(subject to change)