!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR GUN

AIR GUN

GUARDAIR

AIR GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR GUN

AIR GUN

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GDR76S018
  • Mfr. Model # 76S018
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Item Air Gun
  • Number of Nozzles Included 1
  • Nozzle Tip Material Brass
  • Nozzle Features Air Shield, Pinned, Tamper Proof
  • Air Flow Pattern Focused
  • OSHA Pressure Compliant Yes
  • Body Material Aluminum
  • Air Inlet Gender Female
  • Pistol Grip Trigger Length 2 1/2 in
  • Tool Brand Guardair
  • Air Consumption 35 SCFM
  • Maximum Inlet Pressure 120 psi
  • Application Stubborn and Difficult Applications
  • Extension Size 18 in
  • Overall Length 23 3/4 in
  • Standards OSHA 1910.242(B)
  • Air Gun Body Style Pistol-Grip
  • Nozzle Length 18 in
  • Nozzle Angle Straight
  • Nozzle Air-Shield
  • Sound Level 104 dB
  • Output Thrust 0.5 lbf
  • Air Inlet Size 1/4 in
  • Air Inlet Type NPT
  • Chip Guard Included Yes
  • Collection Bag Included Not Applicable
  • Air Outlet Size 1/4 in
  • Air Inlet 1/4 in NPT Female
  • Colour Silver
  • Includes Chip Shield, Extension and Nozzle, Hanging Hook
  • Overall Width 6 5/8 in
  • Trigger Wide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list