!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR GUN KIT,CHROME,150 SCFM,48"

AIR GUN KIT,CHROME,150 SCFM,48"

AIRSPADE

AIR GUN KIT,CHROME,150 SCFM,48" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR GUN KIT,CHROME,150 SCFM,48"

AIR GUN KIT,CHROME,150 SCFM,48"

AIRSPADE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,435.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRHT107
  • Mfr. Model # HT107
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.77 lbs

Technical Specs

  • Item Air Gun Kit
  • Spark Free Nozzle Yes
  • Air Consumption 150 SCFM
  • Minimum Compressor HP 23 hp
  • Air Inlet Type NPT
  • Air Inlet Size 3/4 in
  • Air Flow Pattern Focused Excavation
  • Air Inlet 3/4 in NPT Female
  • Number of Nozzles Included 1
  • Application Excavation
  • Colour Silver
  • Maximum Inlet Pressure 120 psi
  • Overall Length 58 1/8 in
  • Sound Level 122 dB
  • Barrel Conductivity Non-Conductive
  • Barrel Length 4 ft
  • Soil Excavation Rate 1.8 cfm
  • Dead-Man Trigger Yes
  • Air Inlet Gender Female
  • Kit Contents (1) Bare Tool, (1) Barrel with Dirt Shield, (1) Insulated Extension, (1) Nozzle
  • Air Gun Body Style Pistol Grip
  • Air Outlet Size 1/2 in
  • Includes Air Gun Mfr. No. HT130, 45 Degrees Adapter Mfr. No. HT119, 1" x 10 ft. Air Hose and Plastic Case
  • Body Material Aluminum and Fiberglass
  • Extension Size 48"
  • Nozzle Supersonic
  • Overall Width 11 in
  • Tool Brand Guardair

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list