!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR GRINDER, 12000 RPM, 90 PSI, 1.1 HP, PAD SIZE 3 IN, FOR 3/8" THREADS, ALUMINUM/RUBBER

AIR GRINDER, 12000 RPM, 90 PSI, 1.1 HP, PAD SIZE 3 IN, FOR 3/8" THREADS, ALUMINUM/RUBBER

CHICAGO PNEUMATIC

AIR GRINDER, 12000 RPM, 90 PSI, 1.1 HP, PAD SIZE 3 IN, FOR 3/8" THREADS, ALUMINUM/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR GRINDER, 12000 RPM, 90 PSI, 1.1 HP, PAD SIZE 3 IN, FOR 3/8" THREADS, ALUMINUM/RUBBER

AIR GRINDER, 12000 RPM, 90 PSI, 1.1 HP, PAD SIZE 3 IN, FOR 3/8" THREADS, ALUMINUM/RUBBER

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,218.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP3450-12AC4
  • Mfr. Model # CP3450-12AC4
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.634 lbs

Product Details

Clean and polish with this air grinder made for 3/8" threads. With a three-inch pad that works up to 12,000 RPM, 1.1 horsepower, and requires a pressure of 90 PSI, this product assists you to get the job done fast and effectively. The handle is made of cast aluminum and features a rubber grip for added comfort.

Technical Specs

  • ItemAngle Grinder
  • Horsepower1.1 hp
  • Max. Speed12,000 RPM
  • Air Inlet Connection Size3/8 in
  • Air Inlet TypeNPT
  • Spindle Thread Size3/8"-24
  • DutyHeavy Duty
  • Number of Speed Settings1
  • IncludesFlange, Nut and Wheel Nut Wrench, Side Handle, Wheel Guard
  • Switch LocationBottom
  • Vibration Level6.5 m/sq sec
  • Anti-Vibration TechnologyNo
  • Power SourceAir Powered
  • Air Pressure90 psi
  • Air Consumption36 cfm
  • Grip StyleBarrel Grip
  • Head TypeFlathead
  • Overall Length9 1/4 in
  • Housing MaterialAluminum
  • Accessory Free Tool ChangeNo
  • Tool Weight3.1 lb
  • Wheel Diameter 4 in
  • For Wheel Type Type 27
  • Air Inlet 3/8 in NPT Female
  • Air Inlet Gender Female
  • Lever Type Safety Lever
  • Reach Standard Reach
  • Variable Speed No
  • Kit Contents (1) Bare Tool
  • Switch Type Lever
  • Safety Features Orientable Safety Lever
  • Anti-Kickback Clutch Type None
  • Throttle Type Lever
  • Min. Hose Size 3/8 in
  • Anti-Restart Technology No
  • Exhaust Location Rear
  • Grinder Type Angle
  • Grinder Orientation Angle
  • Grip Material Aluminum with Rubber
  • Dust Management Dust Guard
  • Tool Brand Chicago Pneumatic
  • Standards ISO-28927-1
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list