!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR FLOW SWITCH,2000 FPM,4 IN H

AIR FLOW SWITCH,2000 FPM,4 IN H

JOHNSON CONTROLS

AIR FLOW SWITCH,2000 FPM,4 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FLOW SWITCH,2000 FPM,4 IN H

AIR FLOW SWITCH,2000 FPM,4 IN H

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $328.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCF262KDH01C
  • Mfr. Model # F262KDH-01C
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Air Flow Switch
  • Input Voltage 115/230V AC
  • Maximum Air Velocity 2,000 fpm
  • Minimum Actuation Air Velocity - Horizontal 500 fpm
  • Maximum Operating Temperature 104 Degrees F
  • Housing Material Polycarbonate
  • Application Air Flow Sensing, Exhaust Air Systems, Make-up Air
  • Overall Depth 6 7/8 in
  • Overall Height 4 in
  • Mounting Location Bottom, Side, Top
  • Paddle Length 6 7/8 in
  • Contact Form SPDT
  • Full Load Current 2 A
  • Minimum Actuation Air Velocity - Vertical 750 fpm
  • Maximum Duct Air Temperature 176 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • NEMA Rating 3R
  • Paddle Width 3 1/8 in
  • Overall Width 2 1/8 in
  • Standards FCC to CFR47, Part 15, Subpart B, Class B, ICES-003, Class B Limits, UL 60730, UL E21609, ULus Listed
  • Product Type Air Flow Switch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list