!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIRFLOW INDICATOR, NIOSH, FOR TR-600 SERIES PAPR W/ BT-63/64 BREATHING TUBE

AIRFLOW INDICATOR, NIOSH, FOR TR-600 SERIES PAPR W/ BT-63/64 BREATHING TUBE

3M

AIRFLOW INDICATOR, NIOSH, FOR TR-600 SERIES PAPR W/ BT-63/64 BREATHING TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIRFLOW INDICATOR, NIOSH, FOR TR-600 SERIES PAPR W/ BT-63/64 BREATHING TUBE

AIRFLOW INDICATOR, NIOSH, FOR TR-600 SERIES PAPR W/ BT-63/64 BREATHING TUBE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR973
  • Mfr. Model # TR-973
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Product Details

This Versaflo airflow indicator is suitable for use with TR-600-series powered air-purifying respirator with BT-63/64 breathing tube and meets the NIOSH standard.

Technical Specs

  • Item Airflow Indicator
  • For Use With 3M Versaflo Powered Air Purifying Respirator, TR-600 with 3M Versaflo Breathing Tube, BT-63 and 3M Versaflo Breathing Tube, BT-64, 1/case
  • Colour Transparent
  • Accessory Type Airflow Indicator
  • Compatible with Brand and Series 3M Versaflo
  • Series Versaflo
  • Includes Case
  • Standards NIOSH Approved
  • Compatible with Brand 3M
  • Features Enables confirmation of airflow, Used to confirm airflow levels, Works across multiple temperatures and altitudes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list