!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR DRYER,MEMBRANE,4.09 TO 13.67 CF

AIR DRYER,MEMBRANE,4.09 TO 13.67 CF

HANKISON

AIR DRYER,MEMBRANE,4.09 TO 13.67 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR DRYER,MEMBRANE,4.09 TO 13.67 CF

AIR DRYER,MEMBRANE,4.09 TO 13.67 CF

HANKISON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,544.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2DBB8
  • Mfr. Model # HMM4-4F
  • UNSPSC # 40161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.11 lbs

Technical Specs

  • Item Membrane Air Dryer
  • Air Inlet Type NPT
  • Maximum Operating Pressure 200 psi
  • Maximum Ambient Temperature 150 Degrees F
  • ISO Class 2, 3, 4, 5, 6
  • Overall Width 105 mm
  • Series HMM
  • Body Material Aluminum
  • Filter Element Life 6 mo
  • Filter Type Coalescing
  • Finish Powder Coated
  • Includes Auto Drain, Oil Removal Prefilter
  • Number of Air Inlets 1
  • Overall Depth 4 1/8 in
  • Weight 3.6 kg
  • Air Inlet Size 1/2 in
  • Maximum Flow Rate 14.1 cfm
  • Maximum Operating Temperature 150 Degrees F
  • Drain Type Automatic
  • Dew Point 40 Degrees F
  • Overall Height 27 5/8 in
  • Air Outlet Size 1/2 in
  • Filter Element Compatibility F02-B-PF/HF
  • Filter Included Grade 5 Coalescing
  • Filtered Substance Oil, Water
  • Housing Material Aluminum
  • Minimum Flow Rate 4.09 cfm
  • Number of Air Outlets 1
  • Standards ISO 7183

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list