!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR DRILL KEYLESS 3/8 IN 1800 RPM

AIR DRILL KEYLESS 3/8 IN 1800 RPM

SPEEDAIRE

AIR DRILL KEYLESS 3/8 IN 1800 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR DRILL KEYLESS 3/8 IN 1800 RPM

AIR DRILL KEYLESS 3/8 IN 1800 RPM

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF21AA72
  • Mfr. Model # 21AA72
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 1564
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Drill
  • Duty Rating General Duty
  • Max. Torque 3.5 ft-lb
  • Chuck Size 3/8 in
  • Drill Chuck Type Keyless
  • Spindle Screw Size M5
  • Reversible Yes
  • Free Speed 1,800 RPM
  • Drilling Capacity in Cast Iron 3/8 in
  • Drilling Capacity in Steel 3/8 in
  • Air Consumption 4 cfm
  • Min. Hose Size 3/8 in
  • Horsepower 0.5 hp
  • Noise Level 90 dB
  • Handle Type Pistol Grip
  • Housing Material Aluminum
  • Gear Train Planetary
  • Tool Weight 2.5 lb
  • Overall Length 7 1/4 in
  • Overall Width 1 5/8 in
  • Body Style - Air Tools Pistol
  • Power Source Air-Powered
  • Torque Range 0 ft-lb to 3.5 ft-lb
  • Min. Torque 0 ft-lb
  • Chuck Material Metal/Plastic
  • Spindle Thread Size 3/8"-24
  • Spindle Thread Pitch 0.8 mm
  • Variable Speed No
  • Drilling Capacity in Aluminum 3/8 in
  • Drilling Capacity in Masonry 3/8 in
  • Drilling Capacity in Wood 3/8 in
  • Air Inlet 1/4 in NPT
  • Air Pressure 90 psi
  • Exhaust Location Handle
  • Throttle Type Trigger
  • Handle Material Aluminum
  • Vibration Level 2.5 m/sq sec
  • Bearing Design Ball
  • Side to Center 7/8 in
  • Overall Height 6 in
  • Tool Brand Speedaire

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list