!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR DRILL KEYLESS 1/2 IN 800 RPM

AIR DRILL KEYLESS 1/2 IN 800 RPM

SPEEDAIRE

AIR DRILL KEYLESS 1/2 IN 800 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR DRILL KEYLESS 1/2 IN 800 RPM

AIR DRILL KEYLESS 1/2 IN 800 RPM

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF21AA75
  • Mfr. Model # 21AA75
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 1564
  • Shipping Weight 4.05 lbs

Technical Specs

  • ItemDrill
  • Duty RatingGeneral Duty
  • Max. Torque9.1 ft-lb
  • Chuck Size1/2 in
  • Drill Chuck TypeKeyless
  • Spindle Screw SizeM5
  • ReversibleYes
  • Free Speed800 RPM
  • Drilling Capacity in Cast Iron1/2 in
  • Drilling Capacity in Steel1/2 in
  • Air Consumption4 cfm
  • Min. Hose Size3/8 in
  • Horsepower0.5 hp
  • Noise Level84 dB
  • Handle TypePistol Grip
  • Housing MaterialAluminum
  • Gear Train2-Step Planetary
  • Tool Weight3.1 lb
  • Overall Length8 1/4 in
  • Overall Width1 5/8 in
  • IncludesHandle
  • Power Source Air-Powered
  • Torque Range 0 ft-lb to 9.1 ft-lb
  • Min. Torque 0 ft-lb
  • Chuck Material Metal/Plastic
  • Spindle Thread Size 3/8"-24
  • Spindle Thread Pitch 0.8 mm
  • Variable Speed No
  • Drilling Capacity in Aluminum 1/2 in
  • Drilling Capacity in Masonry 1/2 in
  • Drilling Capacity in Wood 1/2 in
  • Air Inlet 1/4 in NPT
  • Air Pressure 90 psi
  • Exhaust Location Handle
  • Throttle Type Trigger
  • Handle Material Aluminum
  • Vibration Level 2.4 m/sq sec
  • Bearing Design Ball
  • Side to Center 7/8 in
  • Overall Height 6 in
  • Tool Brand Speedaire
  • Body Style - Air Tools Pistol
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list