!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR DRILL,GENERAL,PISTOL,1/2 IN.

AIR DRILL,GENERAL,PISTOL,1/2 IN.

INGERSOLL RAND

AIR DRILL,GENERAL,PISTOL,1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR DRILL,GENERAL,PISTOL,1/2 IN.

AIR DRILL,GENERAL,PISTOL,1/2 IN.

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $454.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG7803RA
  • Mfr. Model # 7803RA
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 1564
  • Shipping Weight 4.745 lbs

Product Details

Automotive 1/2 inch drill with a heavy-duty ball and needle bearing. Quick release lever, variable speed throttle, more power and longer life, planetary gear reduction balances the load. Reversible motor lets you drive and remove screws.

Technical Specs

  • ItemDrill
  • Duty RatingGeneral Duty
  • Chuck MaterialMetal/Plastic
  • ReversibleNo
  • Free Speed500 RPM
  • Air Inlet1/4 in NPTF
  • Air Pressure90 psi
  • Exhaust LocationHandle
  • Throttle TypeTrigger
  • Handle MaterialAluminum
  • Vibration Level2.5 m/sq sec
  • Bearing DesignBall and Roller
  • Overall Length8 3/4 in
  • Overall Width7 in
  • IncludesChuck Key
  • Power Source Air-Powered
  • Chuck Size 1/2 in
  • Drill Chuck Type Keyed
  • Variable Speed Yes
  • Air Consumption 27 cfm
  • Min. Hose Size 3/8 in
  • Horsepower 0.5 hp
  • Noise Level 94 dB
  • Handle Type Pistol Grip
  • Housing Material Aluminum
  • Gear Train Planetary
  • Tool Weight 3.3 lb
  • Overall Height 2 in
  • Tool Brand Ingersoll-Rand
  • Body Style - Air Tools Pistol
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list