!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR DIGGER,2350 BPM,45.0 CFM

AIR DIGGER,2350 BPM,45.0 CFM

INGERSOLL RAND

AIR DIGGER,2350 BPM,45.0 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR DIGGER,2350 BPM,45.0 CFM

AIR DIGGER,2350 BPM,45.0 CFM

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,622.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG93LA1
  • Mfr. Model # 93LA1
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 1573
  • Shipping Weight 25.0 lbs

Product Details

D-grip digger, 7/8 x 3-1/4 inch. Sleeve and latch retainer diggers are ideal for digging clay, hardpan and frozen ground as well as horizontal concrete demolition, tunneling and bridgework. Pavement breakers.

Technical Specs

  • Item Air Digger
  • Piston Bore Size 1 11/16 in
  • Maximum Blows per Minute 2,350 bpm
  • Air Inlet Size 3/8 in
  • Air Consumption 45 cfm
  • Tool Weight 23 lb
  • Features Rubber Buffer Retainer, Side Exhaust, Steel Cone
  • Minimum Hose Size 1/2 in
  • Standards ISO 15744, ISO 28927
  • Hex Shank Size 7/8 in x 3 1/4 in
  • Piston Stroke Length 2 1/2 in
  • Retainer Type Latch
  • Air Inlet Gender Female
  • Air Inlet Type NPTF
  • Application Bridgework, Digging in Clay, Hardpan and Frozen Ground, Horizontal Concrete Demolition, Tunneling
  • Handle Type D-Handle
  • Primary Material Application Concrete
  • Tool Length 18 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list