!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR DIE GRINDER,STRAIGHT,5000 RPM

AIR DIE GRINDER,STRAIGHT,5000 RPM

DYNABRADE

AIR DIE GRINDER,STRAIGHT,5000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR DIE GRINDER,STRAIGHT,5000 RPM

AIR DIE GRINDER,STRAIGHT,5000 RPM

DYNABRADE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,470.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13F665
  • Mfr. Model # 47202
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1567
  • Shipping Weight 2.35 lbs

Technical Specs

  • ItemDie Grinder
  • Horsepower0.4 hp
  • Grinder OrientationStraight
  • Air Inlet GenderFemale
  • Air Inlet TypeNPT
  • Tool StyleStraight
  • Includes1/4 in Collet insert Mfr. No. 50013, 6mm Collet insert Mfr. No. 50016
  • Safety Stop MechanismsSafety-Lock Throttle Lever
  • Anti-Restart TechnologyYes
  • Switch TypeLever
  • Lock-Off SwitchYes
  • Power SourceAir Powered
  • Air Consumption23 cfm
  • Min. Hose Size1/4 in
  • Number of Speed Settings1
  • Handle MaterialComposite with Rubber Grip
  • ApplicationDeburring, Finishing, Material Removal, Polishing
  • StandardsCE Certified, EAC Certified
  • Tool BrandDynabrade
  • Duty Heavy Duty
  • Collet Size 1/4 in: 6mm
  • Air Inlet Connection Size 1/4 in
  • Max. Speed 5,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Kit Contents (1) Bare Tool
  • Material Application Carbon Fiber, Composites, Fiberglass, Metal
  • Safety Features Safety Lock Lever
  • Anti-Kickback Clutch Type None
  • Brake Type None
  • Tether Style Not Tether Capable
  • Air Pressure 90 psi
  • Exhaust Location Rear
  • Minimum Speed 5,000 RPM
  • Bearing Type Ball
  • Overall Length 12 7/8 in
  • Features (3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
  • Tool Weight 1.4 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list