!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR DIE GRINDER,ANGLE,30,000 RPM

AIR DIE GRINDER,ANGLE,30,000 RPM

DYNABRADE

AIR DIE GRINDER,ANGLE,30,000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR DIE GRINDER,ANGLE,30,000 RPM

AIR DIE GRINDER,ANGLE,30,000 RPM

DYNABRADE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,028.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25H895
  • Mfr. Model # 52206
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemDie Grinder
  • Horsepower0.4 hp
  • Grinder Orientation7 Degree Offset
  • Air Inlet GenderFemale
  • Air Inlet TypeNPT
  • Tool StyleStraight
  • Includes1/4 in Collet Insert Mfr. No. 01485, 3mm Collet Insert Mfr. No. 01496, 6mm Collet Insert Mfr. No. 01497
  • Anti-Kickback Clutch TypeNone
  • Brake TypeNone
  • Anti-Vibration TechnologyYes
  • Air Pressure90 psi
  • Exhaust LocationRear
  • Minimum Speed30,000 RPM
  • Bearing TypeNeedle
  • Overall Length6 1/2 in
  • FeaturesGearless Design for Reduced Maintenance and Downtime, Kevlar Phenolic Vanes for Longer Life, Lightweight Ergonomic Design for Greater Comfort and Control
  • Tool Weight1.3 lb
  • Duty Heavy Duty
  • Collet Size 1/4 in: 6mm
  • Air Inlet Connection Size 1/4 in
  • Max. Speed 30,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Kit Contents (1) Bare Tool
  • Safety Stop Mechanisms Safety-Lock Throttle Lever
  • Switch Type Lever
  • Tether Style Not Tether Capable
  • Power Source Air Powered
  • Air Consumption 21 cfm
  • Min. Hose Size 1/4 in
  • Number of Speed Settings 1
  • Handle Material Composite
  • Application Metal Fabrication
  • Standards CE Certified, EAC Certified
  • Tool Brand Dynabrade
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list