!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOBILE AIR CART, 4-OUTLET, HANSEN FITTINGS, 18½ X 15¼ X 27 3/10 IN, 4-MANIFOLDS

MOBILE AIR CART, 4-OUTLET, HANSEN FITTINGS, 18½ X 15¼ X 27 3/10 IN, 4-MANIFOLDS

SCOTT

MOBILE AIR CART, 4-OUTLET, HANSEN FITTINGS, 18½ X 15¼ X 27 3/10 IN, 4-MANIFOLDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE AIR CART, 4-OUTLET, HANSEN FITTINGS, 18½ X 15¼ X 27 3/10 IN, 4-MANIFOLDS

MOBILE AIR CART, 4-OUTLET, HANSEN FITTINGS, 18½ X 15¼ X 27 3/10 IN, 4-MANIFOLDS

SCOTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,788.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SCT805826-01
  • Mfr. Model # 805826-01
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Product Details

This four-outlet mobile air cart with Hansen fittings measures 18 1/2 length x 15 1/4 width x 27 3/10 inches height. It has large wheels, a portable lightweight design, and a low center of gravity for ease of mobility and maneuverability. The air cart includes four outlet manifolds, Hansen quick-connect fittings, a high-pressure inlet valve, and a low-pressure alarm whistle.

Technical Specs

  • Item Air Cylinder Cart
  • Cylinder Capacity 2
  • Includes Wheels Yes
  • Width 18 1/2 in
  • Colour Red
  • Includes (4) Outlet Manifold, Hansen Quick-Connect Fittings, High-Pressure Inlet Valve, Low Pressure Alarm Whistle
  • Maximum Pressure 4,500 psi
  • For Cylinder Type 2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders
  • Empty Cart Weight 43 lb
  • Depth 15 1/4 in
  • Cart Handle Type D-Grip
  • Height 27 3/8 in
  • Includes Alarm Yes
  • Wheel Type Solid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list