!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SMALL CART, 2 AIR CYLINDER, STEEL, 4500/5500 PSI, 4-OUTLET MANIFOLD, HAND TIGHT NUTS

SMALL CART, 2 AIR CYLINDER, STEEL, 4500/5500 PSI, 4-OUTLET MANIFOLD, HAND TIGHT NUTS

AIR SYSTEMS

SMALL CART, 2 AIR CYLINDER, STEEL, 4500/5500 PSI, 4-OUTLET MANIFOLD, HAND TIGHT NUTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SMALL CART, 2 AIR CYLINDER, STEEL, 4500/5500 PSI, 4-OUTLET MANIFOLD, HAND TIGHT NUTS

SMALL CART, 2 AIR CYLINDER, STEEL, 4500/5500 PSI, 4-OUTLET MANIFOLD, HAND TIGHT NUTS

AIR SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,605.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ASIMP4H
  • Mfr. Model # MP4H
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 963
  • Shipping Weight 51.0 lbs

Product Details

This Multi-Pak small air cylinder cart is made of steel and comes in black. It holds two 4500 or 5500 pounds per square inch cylinders and measures 6 1/2 length x 21 width x 41 height x 16 inches depth. The cart is supplied with four outlet manifold and has eight inch semi-pneumatic tires. It includes hand tight nuts.

Technical Specs

  • Item Air Cylinder Cart
  • Cylinder Capacity 2
  • Includes Wheels Yes
  • Width 21 in
  • Cart Handle Type D-Grip
  • Height 41 in
  • Includes Alarm Yes
  • Material Steel
  • Wheel Size 8 in
  • For Cylinder Type 2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders
  • Empty Cart Weight 49 lb
  • Depth 16 in
  • Cart Handle Length 6 1/2 in
  • Colour Black
  • Includes 346/347 Cylinder Connections with Right Hand Knobs, 4 Outlet Manifold, High Flow Regulator, Low Pressure Alarm Whistle
  • Includes Regulator Yes
  • Maximum Pressure 4,500 psi
  • Wheel Type Semi-Pneumatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list