!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CART, 2 CYLINDER, ELECTRONIC ALARM WHISTLE, 500 PSI, 62X25X30 IN, STEEL, 16 IN TIRES

CART, 2 CYLINDER, ELECTRONIC ALARM WHISTLE, 500 PSI, 62X25X30 IN, STEEL, 16 IN TIRES

AIR SYSTEMS INTERNATIONAL

CART, 2 CYLINDER, ELECTRONIC ALARM WHISTLE, 500 PSI, 62X25X30 IN, STEEL, 16 IN TIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART, 2 CYLINDER, ELECTRONIC ALARM WHISTLE, 500 PSI, 62X25X30 IN, STEEL, 16 IN TIRES

CART, 2 CYLINDER, ELECTRONIC ALARM WHISTLE, 500 PSI, 62X25X30 IN, STEEL, 16 IN TIRES

AIR SYSTEMS INTERNATIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,634.97 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ASIMP2300HNB
  • Mfr. Model # MP-2300HNB
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Product Details

This steel, two large-cylinder air cart contains protected recessed controls, an equipment storage box, a narrow profile for maneuverability, 16-inch pneumatic tires, and quick-release hose hangers. It measures 25 width x 62 height x 30 inches depth and holds 200 feet of hose with a diameter of 3/8 inch. This black cart fits 2400 to 5000 pounds per square inch cylinders and has an electronic alarm whistle.

Technical Specs

  • Item Air Cylinder Cart
  • Width 25 in
  • Height 62 in
  • Material Aluminium
  • Wheel Size 16 in
  • Depth 30 in
  • Colour Black
  • Includes Regulator
  • Maximum Pressure 5,000 psi
  • Wheel Type Pneumatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list