!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR CART, 2-CYLINDER, STEEL, 5000 PSI, REGULATOR, PNEUMATIC ALARM WHISTLE

AIR CART, 2-CYLINDER, STEEL, 5000 PSI, REGULATOR, PNEUMATIC ALARM WHISTLE

AIR SYSTEMS INTERNATIONAL

AIR CART, 2-CYLINDER, STEEL, 5000 PSI, REGULATOR, PNEUMATIC ALARM WHISTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CART, 2-CYLINDER, STEEL, 5000 PSI, REGULATOR, PNEUMATIC ALARM WHISTLE

AIR CART, 2-CYLINDER, STEEL, 5000 PSI, REGULATOR, PNEUMATIC ALARM WHISTLE

AIR SYSTEMS INTERNATIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21,790.81 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ASIBAT2B
  • Mfr. Model # BAT-2B
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Product Details

This BAT two-cylinder air cart with 5000 pounds per square inch pressure is made of steel and comes in black. It has a four-outlet manifold with a regulator, a relief valve, a pneumatic alarm whistle, and pressure gauges. The cart has forklift guides and a center lift eye for easy transportation. It includes a lunette ring for the Pintle Hitch connection.

Technical Specs

  • Item Air Cylinder Cart
  • Width 36 in
  • Colour Black
  • Includes Regulator, Relief Valve, Whistle Alarm, Pressure Gauges
  • Includes Regulator Yes
  • Empty Cart Weight 262 lb
  • Cart Handle Type Straight
  • Height 25 in
  • Includes Alarm Yes
  • Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list