!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR CUT OFF TOOL,INDUSTRIAL,0.4 HP

AIR CUT OFF TOOL,INDUSTRIAL,0.4 HP

SPEEDAIRE

AIR CUT OFF TOOL,INDUSTRIAL,0.4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CUT OFF TOOL,INDUSTRIAL,0.4 HP

AIR CUT OFF TOOL,INDUSTRIAL,0.4 HP

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45YY23
  • Mfr. Model # 45YY23
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Cut-Off Tool
  • Duty Rating Heavy Duty
  • Max. Speed 12,000 RPM
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Cut-Off Wheel Orientation Right Angle
  • Kit Contents (1) Bare Tool, (1) Cut-Off Wheel
  • Speed Control Lever
  • Maximum Wheel Thickness 3/16 in
  • Spindle Diameter 3/8 in
  • Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Housing Material Aluminum
  • Overall Length 6 in
  • Tool Brand Speedaire
  • Wheel Diameter 2 1/2 in
  • Horsepower 0.4 hp
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Exhaust Location Rear
  • Reach Standard Reach
  • Includes Spindle Wrenches, Wheel
  • Lever Type Lever
  • Arbor Hole Size 3/8 in
  • Power Source Air Powered
  • Air Consumption 12 cfm
  • Guard Material Aluminum
  • Handle Material Aluminum
  • Features Cutting Disc and Guard can be Rotated 360 Degrees , Pneumatic Tool can Cut and Grind Various Materials

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list