!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR CUT OFF TOOL,GEN DUTY,20K RPM,25 CFM

AIR CUT OFF TOOL,GEN DUTY,20K RPM,25 CFM

INGERSOLL RAND

AIR CUT OFF TOOL,GEN DUTY,20K RPM,25 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CUT OFF TOOL,GEN DUTY,20K RPM,25 CFM

AIR CUT OFF TOOL,GEN DUTY,20K RPM,25 CFM

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG326
  • Mfr. Model # 326
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 1570
  • Shipping Weight 0.29 lbs

Product Details

Air cut-off tool. Exhaust replacement is this powerful tool's specialty. Cuts off mufflers and tailpipes quickly, efficiently, and quietly. It has an 18,000 RPM motor that can handle the toughest exhaust replacements and cut sheet metal, nuts and bolts. 3/8 inch arbor x 2-7/8 inch wheel size.

Technical Specs

  • Item Cut-Off Tool
  • Duty Rating Medium Duty
  • Max. Speed 20,000 RPM
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Cut-Off Wheel Orientation Perpendicular
  • Kit Contents (1) Bare Tool
  • Speed Control Lever
  • Maximum Wheel Thickness 1/8 in
  • Spindle Diameter 3/8 in
  • Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Housing Material Metal
  • Overall Length 8 7/8 in
  • Features Ability to Cut in Either Direction, Guard That Adjusts Easily and Quickly, Prevents Accidental Throttle Operation by Utilizing a Spring-Loaded Latch That Resets Each Time the Lever is Released
  • Wheel Diameter 2 7/8 in
  • Horsepower 0.5 hp
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Exhaust Location Rear
  • Reach Standard Reach
  • Includes Tool Only
  • Lever Type Safety Lock Off
  • Arbor Hole Size 3/8 in
  • Power Source Air Powered
  • Air Consumption 25 cfm
  • Guard Material Steel
  • Handle Material Composite
  • Tool Weight 2.3 lb
  • Tool Brand Ingersoll Rand

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list